Motion
102042

BRADY
102042

Labeling Tape & Blank Panel Labeling - Manila, 1.8750 in, 47.62 mm Width, Cardstock Material
Mi Item #03793248
MFR #102042
Price$339.92/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102042

Labeling Tape & Blank Panel Labeling - Manila, 1.8750 in, 47.62 mm Width, Cardstock Material
Mi Item #03793248
MFR #102042

Mfr description
102042 MANILA TAG 3.75 IN X1.875 IN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.92/pk

Specifications

Dimensions

  • Width
    1.8750 in, 47.62 mm

Details

  • Additional Details
    Surface Grommet Material: Paper | Material Properties: Rigid | Border Color: No Border | Laminated: Not Laminated | Flame Retardant: No | Continuous or Die-cut: Die-cut | Self-Locking: No | Write-On Area: Yes
  • Color
    Manila
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    102042
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012663
  • Material
    Cardstock
  • Number Of Pieces
    1000
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)