Motion
102044

BRADY
102044

Labeling Tape & Blank Panel Labeling - Manila, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03793250
MFR #102044
Price$368.81/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102044

Labeling Tape & Blank Panel Labeling - Manila, 2.3750 in, 60.33 mm Width, Cardstock Material
Mi Item #03793250
MFR #102044

Mfr description
102044 MANILA TAG 4.75 IN X2.375 IN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.81/pk

Specifications

Dimensions

  • Width
    2.3750 in, 60.33 mm

Details

  • Color
    Manila
  • Harmonization Code
    4821.90.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102044
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012687
  • Material
    Cardstock
  • Shape
    Rectangle
  • Type
    Blank Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)