Motion
102045

BRADY
102045

Blank Manila Tag - 10 PT Cardstock Material, 2-5/8 in Wide, 5-1/4 in High
Mi Item #03793251
MFR #102045
Price$165.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102045

Blank Manila Tag - 10 PT Cardstock Material, 2-5/8 in Wide, 5-1/4 in High
Mi Item #03793251
MFR #102045

Mfr description
102045 MANILA TAG 5.25 IN X2.625 IN
  • Blank paper tags are an economical and convenient way to label equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.42/pk

Specifications

Dimensions

  • Height
    5-1/4 in
  • Width
    2-5/8 in

Details

  • Color
    Manila
  • Grommet Material
    Paper
  • Manufacturer Product Page
  • Material
    10 PT Cardstock
  • Type
    Blank Tag
  • UPC_NO
    75447301269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)