Motion
102047

BRADY
102047

Blank Manila Tags, 6.25" H x 3.125" W, Cardstock 1000PK
MI ITEM #03793253
MFR #102047
List Price$433.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102047

Blank Manila Tags, 6.25" H x 3.125" W, Cardstock 1000PK
MI ITEM #03793253
MFR #102047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.25/pk for your price

Overview

Mfr description
102047 MANILA TAG 6.25 IN X3.125 IN
  • Blank paper tags are an economical and convenient way to label equipment.

Specifications

  • Type
    Tag
  • Width
    6.950
  • Material
    Cardstock
  • Color
    Manila
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    102047
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473012717
  • Harmonization Code
    4821.90.4000
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text