Motion
78163

BRADY
78163

Adhesive-backed Floor Marking & Safety Tape - Anti Slip Tape, Polyester, Black on Yellow, 6 in
Mi Item #03793255
MFR #78163
Price$391.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78163

Adhesive-backed Floor Marking & Safety Tape - Anti Slip Tape, Polyester, Black on Yellow, 6 in
Mi Item #03793255
MFR #78163

Mfr description
78163 WATCH YOUR STEP DIECUT CLEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.03/pk

Specifications

Dimensions

  • Roll Length
    6 in
  • Thickness
    0.0260 in, 0.66 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Above Or Below Ground Use
    Surface
  • Color
    Black on Yellow
  • Color Features
    Black on Yellow
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Polyester
  • Max Temperature Resistance
    158 °F | 70 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black on Yellow
  • Surface Type
    Anti Slip Tape
  • Tape Material
    Polyester
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Type
    Anti Slip Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)