Motion
78161

BRADY
78161

Anti-Slip Strip - Grit Surface Type, Black/Yellow Color
MI ITEM #03793261
MFR #78161
Price$493.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78161

Anti-Slip Strip - Grit Surface Type, Black/Yellow Color
MI ITEM #03793261
MFR #78161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$493.24/pk

Specifications

Dimensions

  • Length
    24 in
  • Width
    6 in

Details

  • Color
    Black/Yellow
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Striped
  • Surface Type
    Grit
  • Type
    Strip
  • UPC_NO
    75447378161

Overview

Mfr description
78161 REFLECTIVE DIECUT CLEATS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought