Motion
78160

BRADY
78160

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Polyester, Black on Yellow, 24 in
Mi Item #03793263
MFR #78160
Price$391.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78160

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Polyester, Black on Yellow, 24 in
Mi Item #03793263
MFR #78160

Mfr description
78160 CAUTION - DIECUT CLEATS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.03/pk

Specifications

Dimensions

  • Roll Length
    24 in
  • Thickness
    6.0000 in, 152.40 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Above Or Below Ground Use
    Surface
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Black on Yellow
  • Color Features
    Black on Yellow
  • Language
    English
  • Material
    Polyester
  • Max Temperature Resistance
    158 °F | 70 °C
  • Message
    Caution
  • Message Header
    Caution
  • Pattern
    Stripes
  • Pattern Or Message
    CAUTION
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Black on Yellow
  • Surface Type
    High Surface Energy
  • Symbol Type
    Caution
  • Tape Material
    Anti-Skid Laminated Polyester
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Traffic Type
    Hazard
  • Type
    Anti Slip Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)