Motion
22075-R

BRADY
22075-R

Red Labeled Group Lockout Hasps, 5/Pack
Mi Item #03793264
MFR #22075-R
Price$115.91/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
22075-R

Red Labeled Group Lockout Hasps, 5/Pack
Mi Item #03793264
MFR #22075-R

Mfr description
65960 LABELED LOCKOUT HASPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.91/pk

Specifications

Dimensions

  • Height
    7-1/14 in
  • Hole Diameter
    3/16 in
  • Width
    3 in

Details

  • Color
    Red
  • Grommet Material
    No Grommet
  • Includes
    Tamperproof Locking Tabs
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English, Spanish
  • Material
    Aluminum
  • Message (Front)
    Danger - Do Not Operate
  • Message Back
    Danger
  • Tag Or Label
    Tag
  • UPC_NO
    75447365960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)