Motion
23199

BRADY
23199

Labeling Tape & Blank Panel Labeling - Silver, 88.90 mm, 3.5000 in Width, Aluminum Foil Material
Mi Item #03793281
MFR #23199
Price$239.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
23199

Labeling Tape & Blank Panel Labeling - Silver, 88.90 mm, 3.5000 in Width, Aluminum Foil Material
Mi Item #03793281
MFR #23199

Mfr description
23199 ALUMINUM WRITE-ON TAG
  • Tags are made of a (B-184) Dead Soft Aluminum Foil laminated to a cardboard backing. Long lasting indoor performance for handwritten or typed images
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/pk

Specifications

Dimensions

  • Thickness
    4.6 mil, 0.0046 in, 0.12 mm
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Finish: Matte | Resistance Properties: Abrasion-resistant | Chemical-resistant | Corrosion-resistant | Humidity-resistant | UV-resistant | Weather-resistant | Compatible Surface Types: Curved
  • Color
    Silver
  • Harmonization Code
    8310.00.0000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    23199
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473231996
  • Material
    Aluminum Foil
  • Number Of Pieces
    25
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Rectangle
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Aluminum Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)