Motion
102310

BRADY
102310

Arc Flash Labels, DANGER Arc Flash and Shock Hazard - Self-Sticking Polyester, 3.5" H x 5" W x 0.006" D, Roll of 100 Labels, Black/Red on White
Mi Item #03793298
MFR #102310
Price$517.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102310

Arc Flash Labels, DANGER Arc Flash and Shock Hazard - Self-Sticking Polyester, 3.5" H x 5" W x 0.006" D, Roll of 100 Labels, Black/Red on White
Mi Item #03793298
MFR #102310

Mfr description
102310 3.5X5BLK/RED/W 100/RL FLASH&SHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.68/rl

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum PPE Requirements
  • Message Header
    Danger
  • Message Or Symbol
    Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Package Type
    Roll
  • Pieces Per Roll
    100
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    NFPA 70E
  • Type
    Danger Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)