Motion
102311

BRADY
102311

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Arc Flash and Shock Hazard, 3-1/2 in High, 6 in Wide
MI ITEM #03793299
MFR #102311
List Price$517.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102311

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Arc Flash and Shock Hazard, 3-1/2 in High, 6 in Wide
MI ITEM #03793299
MFR #102311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$517.68/rl for your price

Overview

Mfr description
102311 3.5X6BLK/ORG/W 100/RL FLASH&SHOCK

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Electrical Hazards
  • Message Or Symbol
    Message Only
  • Message
    Arc Flash and Shock Hazard
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Orange on White
  • Height
    3-1/2 in
  • Width
    6 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.006 to 0.01 in
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447300903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text