Motion
102829

BRADY
102829

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Vinyl, Orange, 108 ft
Mi Item #03793302
MFR #102829
Price$103.95/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102829

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Vinyl, Orange, 108 ft
Mi Item #03793302
MFR #102829

Mfr description
102829 B726 AISLE MARKING TAPE 3" ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.95/rl

Specifications

Dimensions

  • Roll Length
    108 ft
  • Thickness
    0.0055 in, 0.14 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Orange
  • Color Features
    Orange
  • Material
    Vinyl
  • Max Temperature Resistance
    176 °F | 80 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Orange
  • Standards Met
    Rohs 2011/65/EU
  • Surface Type
    Low Surface Energy
  • Tape Material
    Vinyl
  • Temperature Range
    -40 to 80 °C, -40 to 176 °F
  • Traffic Type
    Aisle
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)