Motion
102838

BRADY
102838

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Yellow, 36 yd
MI ITEM #03793305
MFR #102838
Your Price$72.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102838

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Yellow, 36 yd
MI ITEM #03793305
MFR #102838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.43/rl(List $133.28)

Overview

Mfr description
102838 B726 AISLE MARKING TAPE 4" YELLOW

Specifications

  • Adhesive Type
    Permanent Rubber
  • Surface Type
    Low Surface Energy
  • Pattern
    Solid Color
  • Roll Length
    36 yd
  • Width
    4 in
  • Thickness
    0.0055 in
  • Color
    Yellow
  • Material
    Vinyl
  • Standards Met
    1910.22(b)(1), CFR 1910.22(b)(2)
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text