Motion
102836

BRADY
102836

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, Red, 108 ft
Mi Item #03793318
MFR #102836
Price$133.28/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102836

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, Red, 108 ft
Mi Item #03793318
MFR #102836

Mfr description
102836 B726 AISLE MARKING TAPE 4" RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.28/rl

Specifications

Dimensions

  • Roll Length
    108 ft
  • Thickness
    0.0055 in
  • Width
    4.0000 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Red
  • Material
    Vinyl
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH, RoHS Compliant
  • Surface Type
    Low Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)