Motion
78091

BRADY
78091

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Polyester, Yellow, 60 ft
Mi Item #03793326
MFR #78091
Price$92.97/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78091

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Polyester, Yellow, 60 ft
Mi Item #03793326
MFR #78091

Mfr description
78091 ROLL MOUNTED ANTI-SKID TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.97/rl

Specifications

Dimensions

  • Roll Length
    60 ft
  • Thickness
    0.0260 in
  • Width
    2.0000 in

Details

  • Color
    Yellow
  • Indoor Outdoor Use
    Outdoor
  • Material
    Laminated Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    REACH
  • Surface Type
    High Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)