Motion
78092

BRADY
78092

Anti-Slip Roll - Grit Surface Type, Yellow Color
MI ITEM #03793327
MFR #78092
Price$179.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78092

Anti-Slip Roll - Grit Surface Type, Yellow Color
MI ITEM #03793327
MFR #78092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.91/rl

Specifications

Dimensions

  • Length
    60 ft
  • Width
    4 in

Details

  • Color
    Yellow
  • Conformable Backing
    Conformable
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Grit
  • Type
    Roll
  • UPC_NO
    75447378092

Overview

Mfr description
78092 ROLL MOUNTED ANTI-SKID TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought