Motion
78190

BRADY
78190

Anti-Slip Roll - Grit Surface Type, Black Color
Mi Item #03793337
MFR #78190
Price$74.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
78190

Anti-Slip Roll - Grit Surface Type, Black Color
Mi Item #03793337
MFR #78190

Mfr description
78190 ROLL MOUNTED ANT-SKID TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.61/rl

Specifications

Dimensions

  • Length
    60 ft
  • Width
    2 in

Details

  • Color
    Black
  • Conformable Backing
    Conformable
  • ECCN
    EAR99
  • Harmonization Code
    3919.10.2055
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Grit
  • Type
    Roll
  • UPC_NO
    75447378190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)