Motion
58200

BRADY
58200

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Yellow, 36 yd
Mi Item #03793339
MFR #58200
Price$36.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58200

Adhesive-backed Floor Marking or Safety Tape - Low Surface Energy, Vinyl, Yellow, 36 yd
Mi Item #03793339
MFR #58200

Mfr description
58200 AISLE MARKING TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.68/rl

Specifications

Dimensions

  • Roll Length
    36 yd
  • Thickness
    0.0055 in
  • Width
    4 in

Details

  • Adhesive Type
    Permanent Rubber
  • Color
    Yellow
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Standards Met
    1910.22(b)(1), CFR 1910.22(b)(2)
  • Surface Type
    Low Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)