Motion
58203

BRADY
58203

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, White, 108 ft
MI ITEM #03793342
MFR #58203
Your Price$36.68/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58203

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Vinyl, White, 108 ft
MI ITEM #03793342
MFR #58203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.68/rl(List $67.51)

Overview

Mfr description
58203 AISLE MARKING TAPE

Specifications

  • Adhesive Type
    Permanent Rubber
  • Surface Type
    Low Surface Energy
  • Roll Length
    108 ft
  • Width
    2.0000 in
  • Thickness
    0.0055 in
  • Color
    White
  • Material
    Vinyl
  • Standards Met
    REACH, RoHS Compliant
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought