Motion
58251

BRADY
58251

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Vinyl, Red, 108 ft
Mi Item #03793348
MFR #58251
Price$103.95/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58251

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy, Vinyl, Red, 108 ft
Mi Item #03793348
MFR #58251

Mfr description
58251 AISLE MARKING TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.95/rl

Specifications

Dimensions

  • Roll Length
    108 ft
  • Width
    3.0000 in, 76.20 mm

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Rubber
  • Color
    Red
  • Color Features
    Red
  • Indoor or Outdoor Use
    Indoor
  • Material
    Vinyl
  • Max Temperature Resistance
    140 °F | 60 °C
  • Pattern
    Solid
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Red
  • Surface Type
    Low Surface Energy
  • Tape Material
    Vinyl
  • Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Traffic Type
    Aisle
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)