Motion
47004

BRADY
47004

Safety or Facility Sign or Label - 10 in High, 14 in Wide
MI ITEM #03793677
MFR #47004
List Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47004

Safety or Facility Sign or Label - 10 in High, 14 in Wide
MI ITEM #03793677
MFR #47004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.30/each for your price

Overview

Mfr description
47004 ENGLISH SIGN PANELS W/PRE-PRINTED

Specifications

  • Message Subject
    Blank Below Header
  • Message Or Symbol
    Blank
  • Shape
    Rectangle
  • Material
    Fiberglass Reinforced Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Red/White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA, SAE
  • Message Header
    Danger
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447347004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought