Specifications
Dimensions
- Height38.5000 in, 977.90 mm
- Width15.5000 in, 393.70 mm
Details
- Bucket Liner MaterialPolyethylene, Steel
- Color FinishBlack
- Product TypesSmokers Cease
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)