Motion
47288

BRADY
47288

Safety or Facility Sign or Label - Message: Exit, 7 in High, 10 in Wide
Mi Item #03793867
MFR #47288
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47288

Safety or Facility Sign or Label - Message: Exit, 7 in High, 10 in Wide
Mi Item #03793867
MFR #47288

Mfr description
47288 DIRECTIONAL & EXIT SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.1 in
  • Width
    10 in

Details

  • Backing Material
    Fiberglass
  • Color
    Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass Reinforced Polyester
  • Message
    Exit
  • Message Or Symbol
    Message Only
  • Message Subject
    Exits
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA, SAE
  • UPC_NO
    75447347288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)