Motion
69333

BRADY
69333

Safety or Facility Sign or Label - Application: First Aid, Message: LET US ALL BE SAFETY INSPECTORS REPORT UNSAFE PLACES TO YOUR FOREMAN OR THE SAFETY DEPARTMENT, 10 in High, 14 in Wide
Mi Item #03794125
MFR #69333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
69333

Safety or Facility Sign or Label - Application: First Aid, Message: LET US ALL BE SAFETY INSPECTORS REPORT UNSAFE PLACES TO YOUR FOREMAN OR THE SAFETY DEPARTMENT, 10 in High, 14 in Wide
Mi Item #03794125
MFR #69333

Mfr description
69333 SAFETY SLOGANS SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.1 in
  • Width
    14 in

Details

  • Application
    First Aid
  • Color
    Black & Green on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    LET US ALL BE SAFETY INSPECTORS REPORT UNSAFE PLACES TO YOUR FOREMAN OR THE SAFETY DEPARTMENT
  • Message Or Symbol
    Message Only
  • Message Subject
    First Aid Instructions
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)