Motion
70248

BRADY
70248

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03794161
MFR #70248
Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
70248

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03794161
MFR #70248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.86/each

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.1 in
  • Width
    10 in

Details

  • Application
    Accident Prevention
  • Color
    Black & Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    DANGER-CONFINED SPACE ENTER BY PERMIT ONLY
  • Message Subject
    Confined Space
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145, OSHA 1910.146(c)(2)
  • UPC_NO
    75447370248

Overview

Mfr description
70248 CONFINED SPACE SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought