Motion
69599

BRADY
69599

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: WARNING-NO SMOKING, 10 in High, 14 in Wide
MI ITEM #03794297
MFR #69599
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
69599

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: WARNING-NO SMOKING, 10 in High, 14 in Wide
MI ITEM #03794297
MFR #69599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.1 in
  • Width
    14 in

Details

  • Application
    Smoking Regulations
  • Color
    Black on Orange
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    WARNING-NO SMOKING
  • Message Header
    Warning
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145

Overview

Mfr description
69599 NO SMOKING SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought