Motion
47039

BRADY
47039

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 3-1/2 in Wide
MI ITEM #03794454
MFR #47039
Your Price$31.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
47039

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 14 in High, 3-1/2 in Wide
MI ITEM #03794454
MFR #47039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.02/each(List $57.08)

Overview

Mfr description
47039 FIRE SIGN

Specifications

  • Application
    Fire Protection & Prevention
  • Message Subject
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message
    Fire Extinguisher
  • Shape
    Rectangle
  • Material
    Fiberglass
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    14 in
  • Width
    3-1/2 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145, OSHA 1910.157(c)(1)
  • Symbol Type
    Down Arrow
  • Backing Material
    Fiberglass
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447347039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought