Motion
65261

BRADY
65261

Safety or Facility Sign or Label - Message: Danger, 7 in High, 10 in Wide
MI ITEM #03794565
MFR #65261
List Price$74.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65261

Safety or Facility Sign or Label - Message: Danger, 7 in High, 10 in Wide
MI ITEM #03794565
MFR #65261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.62/pk for your price

Overview

Mfr description
65261 ENGLISH SIGN PANELS W/PRE-PRINTED

Specifications

  • Message Subject
    Blank Below Header
  • Message Or Symbol
    Message Only
  • Message
    Danger
  • Shape
    Rectangle
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.01 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Message Header
    Danger
  • Indoor Outdoor Use
    Indoor
  • UPC_NO
    75447365261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text