Motion
CL-1-KN
Knurled Nut - Knurled Nut, 1215 Steel Material, Thread Size: 0.3750-16 in
MI ITEM #03794593
MFR #CL-1-KN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Nut - Knurled Nut, 1215 Steel Material, Thread Size: 0.3750-16 in
MI ITEM #03794593
MFR #CL-1-KN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-1-KN TC GUN ADJUSTMENT NUT

Specifications

  • Lock Nut Type
    Knurled Nut
  • Thread Size
    0.3750-16 in
  • Finish Coating
    Black Oxide
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Material
    1215 Steel
  • Type
    Knurled Nut
  • Fastener Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought