Motion
28578-RPB9-2845

LENOX SAW BLADES
28578-RPB9-2845

RX+ Toothed Band Saw Blade - Bi-Metal Material, 9 ft 4 in Long, 1 in Wide
MI ITEM #03794641
MFR #28578-RPB9-2845
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
28578-RPB9-2845

RX+ Toothed Band Saw Blade - Bi-Metal Material, 9 ft 4 in Long, 1 in Wide
MI ITEM #03794641
MFR #28578-RPB9-2845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28578 9'4"X.035X1"X4/6TPI RX+

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 - 6
  • Width
  • Thickness
  • Back Material
    Carbon Steel
  • Series
    Rx+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text