Motion
75062

BRADY
75062

Yield Sign, 24" H x 24" W x 0.1" D, Fiberglass
MI ITEM #03794654
MFR #75062
Your Price$175.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75062

Yield Sign, 24" H x 24" W x 0.1" D, Fiberglass
MI ITEM #03794654
MFR #75062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.08/each(List $322.15)

Overview

Mfr description
75062 TRAFFIC SIGN: STD B120 26 IN SIDES

Specifications

  • Message Subject
    Traffic Flow & Directional Information
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Neither
  • Message
    Yield
  • Mounting
    Mounting Holes
  • Material
    Fiberglass
  • Color
    White on Red
  • Language
    English
  • Shape
    Triangle
  • Height
    30 in
  • Width
    30 in
  • Number Of Sides
    1
  • Standards Met
    ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, MUTCD
  • Symbol Type
    Yield Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought