Motion
76009

BRADY
76009

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger, 7 in High, 10 in Wide
MI ITEM #03794660
MFR #76009
List Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76009

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Danger, 7 in High, 10 in Wide
MI ITEM #03794660
MFR #76009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.51/each for your price

Overview

Mfr description
76009 ENGLISH SIGN PANELS W/PRE-PRINTED

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Blank Below Header
  • Message Or Symbol
    Message Only
  • Message
    Danger
  • Shape
    Rectangle
  • Material
    Fiberglass
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
  • Message Header
    Danger
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447376009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought