Motion
48879

BRADY
48879

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: METHANOL, 10 in High, 7 in Wide
MI ITEM #03794726
MFR #48879
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
48879

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: METHANOL, 10 in High, 7 in Wide
MI ITEM #03794726
MFR #48879

Mfr description
48879 HAZARDOUS MAT SIGN(DOT 5800.4-1987
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Thickness
    0.1 in
  • Width
    7 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black/Blue/Red/Yellow on White
  • ECCN
    EAR99
  • Graphics
    Diamond
  • Harmonization Code
    4911.99.8000
  • Hazardous Chemical Type
    METHANOL
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    METHANOL
  • Message Header
    Methanol
  • Message Or Symbol
    Message Only
  • Message Subject
    General Hazardous Materials Warnings
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
  • Symbol Type
    Diamond
  • Type
    Hazardous Material Signs
  • UPC_NO
    75447348879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)