Motion
75147

BRADY
75147

Traffic, Parking or Vehicle Sign, Fiberglass, Rectangle, 20", Height: 14"
Mi Item #03795003
MFR #75147
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75147

Traffic, Parking or Vehicle Sign, Fiberglass, Rectangle, 20", Height: 14"
Mi Item #03795003
MFR #75147

Mfr description
75147 TRAFFIC SIGN: INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14 in
  • Thickness
    0.1 in
  • Width
    20 in

Details

  • Color
    Black & Blue on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Fiberglass
  • Message
    Notice - Wheels Must Be Chocked And Engine Turned Off During Loading
  • Message Or Symbol
    Message Only
  • Message Subject
    Shipping & Vehicle Dock Warnings
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, MUTCD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)