Motion
75212

BRADY
75212

Traffic, Parking or Vehicle Sign, Fiberglass, Rectangle, 15", Message: Stop Tank Car Connected
Mi Item #03795020
MFR #75212
Price$65.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75212

Traffic, Parking or Vehicle Sign, Fiberglass, Rectangle, 15", Message: Stop Tank Car Connected
Mi Item #03795020
MFR #75212

Mfr description
75212 TRAFFIC SIGN: INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.18/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.1 in
  • Width
    15 in

Details

  • Color
    White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Fiberglass
  • Message
    Stop Tank Car Connected
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, MUTCD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)