Motion
75141

BRADY
75141

No Parking Any Time Sign, 18" H x 12" W x 0.1" D, Fiberglass
MI ITEM #03795083
MFR #75141
Your Price$80.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75141

No Parking Any Time Sign, 18" H x 12" W x 0.1" D, Fiberglass
MI ITEM #03795083
MFR #75141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.89/each(List $148.83)

Overview

Mfr description
75141 TRAFFIC SIGN: STANDARD

Specifications

  • Message Subject
    General Parking Information
  • Message Or Symbol
    Message Only
  • Reflective Or Glow In The Dark
    Neither
  • Message
    No Parking Any Time
  • Mounting
    Mounting Holes
  • Material
    Fiberglass
  • Color
    Red on White
  • Language
    English
  • Shape
    Rectangle
  • Height
    18 in
  • Width
    12 in
  • Number Of Sides
    1
  • Thickness
    0.1 in
  • Standards Met
    ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, MUTCD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text