Motion
75161

BRADY
75161

75161 TRAFFIC SIGN: STANDARD
Mi Item #03795088
MFR #75161
Price$191.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75161

75161 TRAFFIC SIGN: STANDARD
Mi Item #03795088
MFR #75161

Mfr description
75161 TRAFFIC SIGN: STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.05/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    18 in

Details

  • Color
    Black on White
  • Graphic Type
    Text and Symbol
  • Language
    English
  • Material
    Fiberglass
  • Message
    One Way
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Arrow Left
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)