Motion
75205

BRADY
75205

Traffic, Parking or Vehicle Sign, Fiberglass, Octagon, 18", Message: Stop, Mounting: Mounting Holes
Mi Item #03795097
MFR #75205
Price$193.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
75205

Traffic, Parking or Vehicle Sign, Fiberglass, Octagon, 18", Message: Stop, Mounting: Mounting Holes
Mi Item #03795097
MFR #75205

Mfr description
75205 TRAFFIC SIGN: STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.27/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.1 in
  • Width
    18 in

Details

  • Color
    White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Fiberglass
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Octagon
  • Standards Met
    ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, MUTCD
  • Symbol Type
    Stop Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)