Motion
73451

BRADY
73451

Safety or Facility Sign or Label - Application: Accident & Safety Data, Message: Construction Area Keep Out, 7 in High, 10 in Wide
Mi Item #03795213
MFR #73451
Price$95.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
73451

Safety or Facility Sign or Label - Application: Accident & Safety Data, Message: Construction Area Keep Out, 7 in High, 10 in Wide
Mi Item #03795213
MFR #73451

Mfr description
73451 CONSTRUCTION AREA...
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.30/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    10.0000 in
  • Thickness
    0.006 to 0.01 in
  • Width
    10 in

Details

  • Application
    Accident & Safety Data
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black/Red/White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Construction Area Keep Out
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    Construction Area
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 2979, Method 5306 of U.S. Federal Test Method Std. No. 191A, PSTC-1, PSTC-33, PSTC-7
  • Type
    Danger Sign
  • UPC_NO
    75447373451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)