Motion
71199

BRADY
71199

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NO TRESPASSING ADMITTANCE LIMITED TO EMPLOYEES AND AUTHORIZED VISITORS, 20 in High, 28 in Wide
Mi Item #03795321
MFR #71199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
71199

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NO TRESPASSING ADMITTANCE LIMITED TO EMPLOYEES AND AUTHORIZED VISITORS, 20 in High, 28 in Wide
Mi Item #03795321
MFR #71199

Mfr description
71199 ADMITTANCE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    20 in
  • Thickness
    0.1 in
  • Width
    28 in

Details

  • Application
    Facility Security & Access Warnings
  • Color
    Black on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    NO TRESPASSING ADMITTANCE LIMITED TO EMPLOYEES AND AUTHORIZED VISITORS
  • Message Or Symbol
    Message Only
  • Message Subject
    No Trespassing & Private Property Warnings
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)