Motion
72049

BRADY
72049

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING ALLOWED, 14 in High, 20 in Wide
Mi Item #03795343
MFR #72049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
72049

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: NO SMOKING ALLOWED, 14 in High, 20 in Wide
Mi Item #03795343
MFR #72049

Mfr description
72049 NO SMOKING SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Thickness
    0.1 in
  • Width
    20 in

Details

  • Application
    Smoking Regulations
  • Color
    White on Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    NO SMOKING ALLOWED
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)