Motion
72155

BRADY
72155

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: No Smoking within__Feet, 14 in High, 20 in Wide
Mi Item #03795353
MFR #72155
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
72155

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: No Smoking within__Feet, 14 in High, 20 in Wide
Mi Item #03795353
MFR #72155

Mfr description
72155 NO SMOKING SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14.0000 in
  • Thickness
    0.1 in
  • Width
    20 in

Details

  • Application
    Smoking Regulations
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass Reinforced Polyester
  • Message
    No Smoking within__Feet
  • Message Or Symbol
    Message Only
  • Message Subject
    No Smoking & Smoking Restrictions
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA, SAE
  • Type
    No Smoking Sign
  • UPC_NO
    75447372155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)