Motion
73467

BRADY
73467

B120,6.5X14,BLK/WHT,ONE WAY (RIGHT)
Mi Item #03795390
MFR #73467
Price$71.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
73467

B120,6.5X14,BLK/WHT,ONE WAY (RIGHT)
Mi Item #03795390
MFR #73467

Mfr description
73467 ONE WAY (RIGHT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.51/each

Specifications

Dimensions

  • Height
    6-1/2 in
  • Overall Height
    6-1/2 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    14 in

Details

  • Color
    White on Black
  • Graphic Type
    One Way Arrow
  • Language
    English
  • Material
    Fiberglass
  • Message
    One Way
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    One Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)