Motion
94336

BRADY
94336

B120,6X6,BLU/WHT,HANDICAPPED(PICTO)
Mi Item #03795414
MFR #94336
Price$57.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
94336

B120,6X6,BLU/WHT,HANDICAPPED(PICTO)
Mi Item #03795414
MFR #94336

Mfr description
94336 HANDICAPPED SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.08/each

Specifications

Dimensions

  • Height
    6 in
  • Overall Height
    6 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    6 in

Details

  • Color
    White on Blue
  • Graphic Type
    Pictogram
  • Material
    Fiberglass
  • Message
    Handicapped Picto
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Handicapped Parking
  • Number Of Printed Sides
    1
  • Shape
    Square
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Handicap Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)