Motion
95452

BRADY
95452

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-NO TRESPASSING LOITERING SOLICITING ON THIS PROPERTY, 24 in High, 18 in Wide
MI ITEM #03795451
MFR #95452
List Price$191.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95452

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: NOTICE-NO TRESPASSING LOITERING SOLICITING ON THIS PROPERTY, 24 in High, 18 in Wide
MI ITEM #03795451
MFR #95452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.05/each for your price

Overview

Mfr description
95452 ADMITTANCE SIGN

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    No Trespassing & Private Property Warnings
  • Message Or Symbol
    Message Only
  • Message
    NOTICE-NO TRESPASSING LOITERING SOLICITING ON THIS PROPERTY
  • Shape
    Rectangle
  • Material
    Fiberglass
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Height
    24 in
  • Width
    18 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145
  • Message Header
    Notice
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447395452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text