Motion
71655

BRADY
71655

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 24 in High, 4 in Wide
Mi Item #03795546
MFR #71655
Price$37.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
71655

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 24 in High, 4 in Wide
Mi Item #03795546
MFR #71655

Mfr description
71655 FIRE SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.24/each

Specifications

Dimensions

  • Height
    24 in
  • Thickness
    0.1 in
  • Width
    4 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Fiberglass
  • Color
    Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D 1593, ASTM D 638, ASTM D 646, ASTM D 790, OSHA 1910.145, OSHA 1910.157(c)(1)
  • Symbol Type
    Down Arrow
  • UPC_NO
    75447371655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)