Motion
73486

BRADY
73486

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: No Smoking, 10 in High, 7 in Wide
Mi Item #03795569
MFR #73486
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
73486

Safety or Facility Sign or Label - Application: Smoking Regulations, Message: No Smoking, 10 in High, 7 in Wide
Mi Item #03795569
MFR #73486

Mfr description
73486 NO SMOKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    14.0000 in
  • Thickness
    0.1 in
  • Width
    7 in

Details

  • Application
    Smoking Regulations
  • Backing Material
    Fiberglass
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black/Red/White
  • ECCN
    EAR99
  • Graphics
    No Smoking Symbol
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Fiberglass Reinforced Polyester
  • Message
    No Smoking
  • Message Header
    No Smoking
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    No Smoking & Smoking Restrictions
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, Method 5306 of U.S. Federal Test Method Std. No. 191A, OSHA, SAE
  • Symbol Type
    Circle With A Slash
  • Type
    No Smoking Sign
  • UPC_NO
    75447373486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)