Motion
FG9B2200BRN

Rubbermaid
FG9B2200BRN

Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #03795735
MFR #FG9B2200BRN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9B2200BRN

Push Brooms - Material: Palmyra, 16 in Wide
MI ITEM #03795735
MFR #FG9B2200BRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Width
    16 in
  • Bristle Color
    Brown
  • Trim Length
    6 in

Details

  • Block Material
    Hardwood
  • Bristle Material
    Palmyra

Overview

Mfr description
FG9B2200BRN 16 STREET BROOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought