Motion
2AGF2
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 4000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03795800
MFR #2AGF2
Your Price$17.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 4000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03795800
MFR #2AGF2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.79/each(List $22.90)

Overview

Mfr description
2AGF2 QUICK DISCONNECT, BALL VALVE

Specifications

  • Application
    Agricultural, Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Valve Type
    Ball Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    2.11 in
  • Burst Pressure
    24400 psi
  • Standard Interchange
    Pioneer
  • Weight
    0.280 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text