Motion
BSD 3572 CGB

SKF
BSD 3572 CGB

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #03795833
MFR #BSD 3572 CGB
List Price$964.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 3572 CGB

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 15 mm Width
MI ITEM #03795833
MFR #BSD 3572 CGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.53/each for your price

Overview

Mfr description
BSD 3572 CGB

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Static Load Capacity
    22031 lbf
  • Dynamic Load Capacity
    8206 lbf
  • Radial Dynamic Load Capacity
    36.5 kN
  • Operating Temperature Range
    Maximum of +120 °C
  • Max Rpm
    9000 rpm
  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Fillet Radius
    1 mm
  • Series
    BSD
  • Manufacturer Product Page
  • UPC_NO
    7316570328516
  • Weight
    0.66 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought